References
Sandvik Coromant:CNMG 16 06 08-QM 4425
Rubix:287A2143
Manufacturer :7860844
EAN:7323225048125

Product details : SANDVIK CNMG 16 06 08-QM 4425 7860844
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | turning insert (cnmg) |
|---|---|
| Nuance/shade | qm |
| Edge length | 15.3 mm |
| Thickness | 6.35 mm |
| Radius | 0.8 mm |
| Insert Size | 15.88 mm |
Show UNSPSC/ECL@SS
£ 216.30 excl. VAT
/ 10 pieces
£ 259.56 incl. VAT
- Usually arrives within 14 working days
