References
Sandvik Coromant:CNMG 12 04 04-QM 4335
Rubix:287A2656
Manufacturer :7080896
EAN:7323221187231

Product details : SANDVIK CNMG 12 04 04-QM 4335 7080896
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | turning insert |
|---|---|
| Nuance/shade | qm 4335 |
| Edge length | 12.5 mm |
| Thickness | 4.76 mm |
| Radius | 0.4 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 132.80 excl. VAT
/ 10 pieces
£ 159.36 incl. VAT
- Usually arrives within 14 working days
