References
Sandvik Coromant:CCMT 12 04 08-MR 2220
Rubix:319A8149
Manufacturer :7231318
EAN:7323221713188


Technical specifications
| Insert Type | coroturn® 107 turning insert (indexable insert) |
|---|---|
| Nuance/shade | mr |
Product details : SANDVIK CCMT120408-MR2220 COROTURN INVEIO 7231318
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Insert Type | coroturn® 107 turning insert (indexable insert) |
|---|---|
| Nuance/shade | mr |
| Edge length | 12.8959 mm |
| Thickness | 4.7625 mm |
| Radius | 0.7938 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 152.40 excl. VAT
/ 10 pieces
£ 182.88 incl. VAT
- Usually arrives within 14 working days