References
Sandvik Coromant:CNMM 16 06 16-QR 4335
Rubix:319A1994
Manufacturer :7081026
EAN:7323221188375


Technical specifications
| Insert Type | coromant iso indexable turning insert cnmm 16 06 16-qr (80° rhombic, negative) |
|---|---|
| Nuance/shade | 4335 (t‑max® p) |
Product details : SANDVIK CNMM160616-QR4335 T-MAX P TURNING INVEIO 7081026
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | coromant iso indexable turning insert cnmm 16 06 16-qr (80° rhombic, negative) |
|---|---|
| Nuance/shade | 4335 (t‑max® p) |
| Edge length | 14.5 mm |
| Thickness | 6.35 mm |
| Radius | 1.6 mm |
| Insert Size | 15.88 mm |
Show UNSPSC/ECL@SS
£ 209.60 excl. VAT
/ 10 pieces
£ 251.52 incl. VAT
- Usually arrives within 14 working days