References
Sandvik Coromant:CNMG 12 04 12-PR 4415
Rubix:258A1337
Manufacturer :7859049
EAN:7323225035903


Technical specifications
| Insert Type | turning insert (cnmg, negative, rhombic 80°) |
|---|---|
| Nuance/shade | 4415 |
Product details : SANDVIK CNMG 12 04 12-PR 4415 P INSERT FOR TURNING 7859049
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | turning insert (cnmg, negative, rhombic 80°) |
|---|---|
| Nuance/shade | 4415 |
| Edge length | 11.7 mm |
| Thickness | 4.76 mm |
| Radius | 1.2 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 145.90 excl. VAT
/ 10 pieces
£ 175.08 incl. VAT
- Usually arrives within 14 working days