References
Sandvik Coromant:CNMG 12 04 12-QM 4335
Rubix:319A9308
Manufacturer :7080898
EAN:7323221187255


Technical specifications
| Insert Type | rhombic 80° c-style insert (cnmg) |
|---|---|
| Nuance/shade | 4335 (t-max® p) |
Product details : SANDVIK CNMG120412-QM4335 T-MAX P TURNING INVEIO 7080898
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | rhombic 80° c-style insert (cnmg) |
|---|---|
| Nuance/shade | 4335 (t-max® p) |
| Edge length | 11.7 mm |
| Thickness | 4.76 mm |
| Radius | 1.2 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 132.80 excl. VAT
/ 10 pieces
£ 159.36 incl. VAT
- Usually arrives within 14 working days