References
Sandvik Coromant:CNMG 19 06 16-MRR 2220
Rubix:318A7793
Manufacturer :7231353
EAN:7323221713539


Technical specifications
| Insert Type | coromant iso turning insert |
|---|---|
| Nuance/shade | mrr 2220 |
Product details : SANDVIK CNMG190616-MRR2220 T-MAX P TURNING INVEIO 7231353
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | coromant iso turning insert |
|---|---|
| Nuance/shade | mrr 2220 |
| Edge length | 17.7439 mm |
| Thickness | 6.35 mm |
| Radius | 1.5875 mm |
| Insert Size | 19.05 mm |
Show UNSPSC/ECL@SS
£ 297.80 excl. VAT
/ 10 pieces
£ 357.36 incl. VAT
- Usually arrives within 14 working days