References
Sandvik Coromant:CNMG 12 04 16-PM 4335
Rubix:319A9314
Manufacturer :7080823
EAN:7323221186500


Technical specifications
| Insert Type | turning insert cnmg 12 04 16-pm 4335 |
|---|---|
| Nuance/shade | 4335 |
Product details : SANDVIK CNMG120416-PM4335 T-MAX P TURNING INVEIO 7080823
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | turning insert cnmg 12 04 16-pm 4335 |
|---|---|
| Nuance/shade | 4335 |
| Edge length | 11.3 mm |
| Thickness | 4.76 mm |
| Radius | 1.6 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 132.80 excl. VAT
/ 10 pieces
£ 159.36 incl. VAT
- Usually arrives within 14 working days