References
Sandvik Coromant:CNMG 12 04 16-QM 4425
Rubix:319A8888
Manufacturer :7860842
EAN:7323225048101

Product details : SANDVIK CNMG120416-QM4425 T-MAX P TURNING INVEIO 7860842
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | turning insert |
|---|---|
| Nuance/shade | 4425 |
| Edge length | 11.3 mm |
| Thickness | 4.76 mm |
| Radius | 1.6 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 136.80 excl. VAT
/ 10 pieces
£ 164.16 incl. VAT
- Usually arrives within 14 working days
