References
Sandvik Coromant:CNMM 12 04 16-QR 4415
Rubix:319A8920
Manufacturer :7859153
EAN:7323225036948


Technical specifications
| Insert Type | t-max® p turning insert (cnmm 12 04 16-qr) |
|---|---|
| Nuance/shade | 4415 |
Product details : SANDVIK CNMM120416-QR4415 T-MAX P TURNING INVEIO 7859153
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | t-max® p turning insert (cnmm 12 04 16-qr) |
|---|---|
| Nuance/shade | 4415 |
| Edge length | 11.3 mm |
| Thickness | 4.76 mm |
| Radius | 1.59 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 136.80 excl. VAT
/ 10 pieces
£ 164.16 incl. VAT
- Usually arrives within 14 working days