References
Sandvik Coromant:CCMT 06 02 04-WF 4415
Rubix:258A1505
Manufacturer :7859079
EAN:7323225036207


Technical specifications
| Insert Type | coroturn® 107 turning insert (indexable insert) ccmt 06 02 04-wf |
|---|---|
| Nuance/shade | wf (finishing) |
Product details : SANDVIK CCMT 06 02 04-WF 4415 INSERT FOR TURNING 7859079
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Insert Type | coroturn® 107 turning insert (indexable insert) ccmt 06 02 04-wf |
|---|---|
| Nuance/shade | wf (finishing) |
| Edge length | 6 mm |
| Thickness | 2.38 mm |
| Radius | 0.4 mm |
| Insert Size | 6.35 mm |
Show UNSPSC/ECL@SS
£ 116.70 excl. VAT
/ 10 pieces
£ 140.04 incl. VAT
- Usually arrives within 14 working days