References
Sandvik Coromant:CCMT 06 02 04-PM 4415
Rubix:320A2569
Manufacturer :7859076
EAN:7323225036177


Technical specifications
| Insert Type | rotating plate (interchangeable plate) |
|---|---|
| Nuance/shade | pm (chipbreaker) |
Product details : SANDVIK CCMT060204-PM4415 COROTURN INVEIO 7859076
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Insert Type | rotating plate (interchangeable plate) |
|---|---|
| Nuance/shade | pm (chipbreaker) |
| Edge length | 6 mm |
| Thickness | 2.38 mm |
| Radius | 0.4 mm |
| Insert Size | 6.35 mm |
Show UNSPSC/ECL@SS
£ 95.30 excl. VAT
/ 10 pieces
£ 114.36 incl. VAT
- Usually arrives within 14 working days