References
Sandvik Coromant:CNMG 12 04 04-LC 4425
Rubix:319A8782
Manufacturer :7860915
EAN:7323225048835

Product details : SANDVIK CNMG120404-LC4425 T-MAX P TURNING INVEIO 7860915
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | cnmg 12 04 04-lc |
|---|---|
| Nuance/shade | lc |
| Edge length | 12.5 mm |
| Thickness | 4.76 mm |
| Radius | 0.4 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 136.80 excl. VAT
/ 10 pieces
£ 164.16 incl. VAT
- Usually arrives within 14 working days
