References
Sandvik Coromant:CNMG 12 04 08-XMR 4425
Rubix:287A2606
Manufacturer :7860956
EAN:7323225049245

Product details : SANDVIK CNMG 12 04 08-XMR 4425 7860956
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | indexable insert |
|---|---|
| Nuance/shade | xmr |
| Edge length | 12.1 mm |
| Thickness | 4.76 mm |
| Radius | 0.79 mm |
| Insert Size | 12 mm |
Show UNSPSC/ECL@SS
£ 136.80 excl. VAT
/ 10 pieces
£ 164.16 incl. VAT
- Usually arrives within 14 working days
