References
Sandvik Coromant:CNMG 09 03 04-PM 4335
Rubix:287A3336
Manufacturer :7080818
EAN:7323221186456


Technical specifications
| Insert Type | t-max® p cnmg 09 03 04-pm 4335 insert (turning, 80° rhombic) |
|---|---|
| Nuance/shade | pm |
Product details : SANDVIK CNMG 09 03 04-PM 4335 7080818
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | t-max® p cnmg 09 03 04-pm 4335 insert (turning, 80° rhombic) |
|---|---|
| Nuance/shade | pm |
| Edge length | 9.3 mm |
| Thickness | 3.18 mm |
| Radius | 0.4 mm |
| Insert Size | 9.52 mm |
Show UNSPSC/ECL@SS
£ 86.90 excl. VAT
/ 10 pieces
£ 104.28 incl. VAT
- Usually arrives within 14 working days