References
Sandvik Coromant:CCGW09T308S01020F 7115
Rubix:286A9877
Manufacturer :7106077
EAN:7323221305178


Technical specifications
| Insert Type | coroturn® 107 turning insert (indexable insert) ccgw |
|---|---|
| Nuance/shade | f |
Product details : SANDVIK CCGW09T308S01020F 7115 7106077
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Insert Type | coroturn® 107 turning insert (indexable insert) ccgw |
|---|---|
| Nuance/shade | f |
| Edge length | 2.5 mm |
| Thickness | 3.9688 mm |
| Radius | 0.8 mm |
| Insert Size | 9.525 mm |
Show UNSPSC/ECL@SS
£ 313.45 excl. VAT
/ 5 pieces
£ 376.14 incl. VAT
- Usually arrives within 14 working days