References
Sandvik Coromant:CNMG 12 04 08-LC 4415
Rubix:319A8802
Manufacturer :7859149
EAN:7323225036900


Technical specifications
| Insert Type | turning insert (cnmg, rhombic 80° / c-style), negative insert |
|---|---|
| Nuance/shade | lc 4415 |
Product details : SANDVIK CNMG120408-LC4415 T-MAX P TURNING INVEIO 7859149
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | turning insert (cnmg, rhombic 80° / c-style), negative insert |
|---|---|
| Nuance/shade | lc 4415 |
| Edge length | 12.1 mm |
| Thickness | 4.76 mm |
| Radius | 0.8 mm |
| Insert Size | 12 mm |
Show UNSPSC/ECL@SS
£ 136.80 excl. VAT
/ 10 pieces
£ 164.16 incl. VAT
- Usually arrives within 14 working days