References
Sandvik Coromant:CNMG 12 04 12-XM 4415
Rubix:287A2620
Manufacturer :7859299
EAN:7323225038409


Technical specifications
| Insert Type | insert (indexable insert) for turning, iso cnmg (80° diamond shape), t‑max® p |
|---|---|
| Nuance/shade | xm |
Product details : SANDVIK CNMG 12 04 12-XM 4415 7859299
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | insert (indexable insert) for turning, iso cnmg (80° diamond shape), t‑max® p |
|---|---|
| Nuance/shade | xm |
| Edge length | 8.5 mm |
| Thickness | 4.76 mm |
| Radius | 1.2 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 136.80 excl. VAT
/ 10 pieces
£ 164.16 incl. VAT
- Usually arrives within 14 working days