References
Sandvik Coromant:CCMT 12 04 12-MR 2220
Rubix:264A2171
Manufacturer :7231319
EAN:7323221713195

Product details : SANDVIK CCMT 12 04 12-MR 2220 7231319
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Insert Type | ccmt 12 04 12-mr |
|---|---|
| Nuance/shade | mr |
| Edge length | 11.7 mm |
| Thickness | 4.76 mm |
| Radius | 1.19 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 162.40 excl. VAT
/ 10 pieces
£ 194.88 incl. VAT
- Usually arrives within 14 working days
