References
Sandvik Coromant:CNMM 25 09 32-HR 4335
Rubix:317A9901
Manufacturer :7081088
EAN:7323221188764

Product details : SANDVIK CNMM250932-HR4335 HEAVY TURNING/SPECIAL PURPOSES 7081088
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | indexable turning insert |
|---|---|
| Nuance/shade | hr |
| Edge length | 22.58 mm |
| Thickness | 9.53 mm |
| Radius | 3.18 mm |
| Insert Size | 25.4 mm |
Show UNSPSC/ECL@SS
£ 434.00 excl. VAT
/ 5 pieces
£ 520.80 incl. VAT
- Usually arrives within 14 working days
