References
Sandvik Coromant:CNMM 16 06 12-QR 4335
Rubix:319A1988
Manufacturer :7081025
EAN:7323221188368

Product details : SANDVIK CNMM160612-QR4335 T-MAX P TURNING INVEIO 7081025
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | t-max® p insert for turning |
|---|---|
| Nuance/shade | qr |
| Edge length | 14.9 mm |
| Thickness | 6.35 mm |
| Radius | 1.2 mm |
| Insert Size | 15.88 mm |
Show UNSPSC/ECL@SS
£ 209.60 excl. VAT
/ 10 pieces
£ 251.52 incl. VAT
- Usually arrives within 14 working days
