References
Sandvik Coromant:CNMG 09 03 04-QM 4415
Rubix:320A2721
Manufacturer :7859168
EAN:7323225037099

Product details : SANDVIK CNMG090304-QM4415 T-MAX P TURNING INVEIO 7859168
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | t-max® p |
|---|---|
| Nuance/shade | qm 4415 |
| Edge length | 9.3 mm |
| Thickness | 3.18 mm |
| Radius | 0.4 mm |
| Insert Size | 3.81 mm |
Show UNSPSC/ECL@SS
£ 89.70 excl. VAT
/ 10 pieces
£ 107.64 incl. VAT
- Usually arrives within 14 working days
