References
Sandvik Coromant:CNMG 16 06 12-WM 4415
Rubix:318A9265
Manufacturer :7859281
EAN:7323225038225

Product details : SANDVIK CNMG160612-WM4415 T-MAX P TURNING INVEIO 7859281
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | turning indexable insert |
|---|---|
| Nuance/shade | wm |
| Edge length | 14.92 mm |
| Thickness | 6.35 mm |
| Radius | 1.19 mm |
| Insert Size | 15.875 mm |
Show UNSPSC/ECL@SS
£ 249.00 excl. VAT
/ 10 pieces
£ 298.80 incl. VAT
- Usually arrives within 14 working days
