References
Sandvik Coromant:CCGW09T312S01020F 7125
Rubix:318A1218
Manufacturer :7586829
EAN:7323223812247

Product details : SANDVIK CCGW09T312S01020F7125 BORON NITRIDE TOOL 7586829
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Insert Type | indexable insert |
|---|---|
| Nuance/shade | 7125 |
| Edge length | 2.3 mm |
| Thickness | 3.97 mm |
| Radius | 1.19 mm |
| Insert Size | 9.53 mm |
Show UNSPSC/ECL@SS
£ 313.45 excl. VAT
/ 5 pieces
£ 376.14 incl. VAT
- Usually arrives within 14 working days
