References
Sandvik Coromant:CNGM120408F-HGR 7125
Rubix:258A1496
Manufacturer :7586836
EAN:7323223812315

Product details : SANDVIK CNGM120408F-HGR 7125 P INSERT FOR TURNING 7586836
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | indexable insert |
|---|---|
| Nuance/shade | 7125 |
| Edge length | 12.8959 mm |
| Thickness | 4.7625 mm |
| Radius | 0.8 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 399.95 excl. VAT
/ 5 pieces
£ 479.94 incl. VAT
- Usually arrives within 14 working days
