References
Sandvik Coromant:CNMM 19 06 12-QR 4335
Rubix:318A6852
Manufacturer :7081027
EAN:7323221188382

Product details : SANDVIK CNMM190612-QR4335 T-MAX P TURNING INVEIO 7081027
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | iso turning insert |
|---|---|
| Nuance/shade | 4335 |
| Edge length | 12 mm |
| Thickness | 6.35 mm |
| Radius | 1.19 mm |
| Insert Size | 19.05 mm |
Show UNSPSC/ECL@SS
£ 293.40 excl. VAT
/ 10 pieces
£ 352.08 incl. VAT
- Usually arrives within 14 working days
