References
Sandvik Coromant:CNMM 19 06 16-QR 4415
Rubix:318A6374
Manufacturer :7859158
EAN:7323225036993

Product details : SANDVIK CNMM190616-QR4415 T-MAX P TURNING INVEIO 7859158
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | cnmm 19 06 16-qr |
|---|---|
| Nuance/shade | 4415 |
| Edge length | 17.7 mm |
| Thickness | 6.35 mm |
| Radius | 1.59 mm |
| Insert Size | 19.05 mm |
Show UNSPSC/ECL@SS
£ 302.60 excl. VAT
/ 10 pieces
£ 363.12 incl. VAT
- Usually arrives within 14 working days
