References
Sandvik Coromant:CCMT 09 T3 08-UR 4415
Rubix:320A1585
Manufacturer :7859092
EAN:7323225036337


Technical specifications
| Insert Type | coroturn® 107 insert (c-style, rhombic 80°) |
|---|---|
| Nuance/shade | ur (chipbreaker) |
Product details : SANDVIK CCMT09T308-UR4415 COROTURN INVEIO 7859092
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Insert Type | coroturn® 107 insert (c-style, rhombic 80°) |
|---|---|
| Nuance/shade | ur (chipbreaker) |
| Edge length | 8.9 mm |
| Thickness | 3.97 mm |
| Radius | 0.8 mm |
| Insert Size | 9.52 mm |
Show UNSPSC/ECL@SS
£ 110.60 excl. VAT
/ 10 pieces
£ 132.72 incl. VAT
- Usually arrives within 14 working days