References
Sandvik Coromant:CCMT 12 04 08-UR 4335
Rubix:319A7490
Manufacturer :7080765
EAN:7323221185824

Product details : SANDVIK CCMT120408-UR4335 COROTURN INVEIO 7080765
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Insert Type | indexable insert (turning) |
|---|---|
| Nuance/shade | ur |
| Edge length | 12.0959 mm |
| Thickness | 4.7625 mm |
| Radius | 0.7938 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 149.70 excl. VAT
/ 10 pieces
£ 179.64 incl. VAT
- Usually arrives within 14 working days
