References
Sandvik Coromant:CCMT 09 T3 08-WF 4415
Rubix:287A2687
Manufacturer :7859040
EAN:7323225035811

Product details : SANDVIK CCMT 09 T3 08-WF 4415 7859040
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Insert Type | ccmt 09 t3 08-wf |
|---|---|
| Nuance/shade | 4415 |
| Edge length | 8.9 mm |
| Thickness | 3.97 mm |
| Radius | 0.8 mm |
| Insert Size | 9.52 mm |
Show UNSPSC/ECL@SS
£ 127.60 excl. VAT
/ 10 pieces
£ 153.12 incl. VAT
- Usually arrives within 14 working days
