References
Sandvik Coromant:CNMG 12 04 08-PR 4415
Rubix:260A1793
Manufacturer :7859044
EAN:7323225035859


Technical specifications
| Insert Type | t-max® p indexable insert for turning (cnmg 12 04 08-pr 4415) |
|---|---|
| Nuance/shade | pr 4415 |
Product details : SANDVIK CNMG 12 04 08-PR 4415 T-MAX P INSERT FOR TURNING 7859044
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | t-max® p indexable insert for turning (cnmg 12 04 08-pr 4415) |
|---|---|
| Nuance/shade | pr 4415 |
| Edge length | 12.1 mm |
| Thickness | 4.76 mm |
| Radius | 0.8 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 145.90 excl. VAT
/ 10 pieces
£ 175.08 incl. VAT
- Usually arrives within 14 working days