References
Sandvik Coromant:CNGA120404S01020H 7105
Rubix:289A1565
Manufacturer :7190693
EAN:7323221525033

Product details : SANDVIK CNGA120404S01020H 7105 7190693
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | cnga120404s01020h |
|---|---|
| Nuance/shade | 7105 |
| Edge length | 2.6 mm |
| Thickness | 4.76 mm |
| Radius | 0.4 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 646.25 excl. VAT
/ 5 pieces
£ 775.50 incl. VAT
- Usually arrives within 14 working days
