References
Sandvik Coromant:CNMG 19 06 24-HM 4335
Rubix:318A6845
Manufacturer :7080781
EAN:7323221185985

Product details : SANDVIK CNMG190624-HM4335 T-MAX P TURNING INVEIO 7080781
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | indexable insert |
|---|---|
| Nuance/shade | 4335 |
| Edge length | 19 mm |
| Thickness | 6.35 mm |
| Radius | 2.3813 mm |
| Insert Size | 19.05 mm |
Show UNSPSC/ECL@SS
£ 293.40 excl. VAT
/ 10 pieces
£ 352.08 incl. VAT
- Usually arrives within 14 working days
