References
Sandvik Coromant:CNMG 12 04 16-MR 2220
Rubix:287A3188
Manufacturer :7231339
EAN:7323221713393


Technical specifications
| Insert Type | negative 80° diamond insert (cnmg) for turning (t-max® p) |
|---|---|
| Nuance/shade | mr |
Product details : SANDVIK CNMG 12 04 16-MR 2220 7231339
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | negative 80° diamond insert (cnmg) for turning (t-max® p) |
|---|---|
| Nuance/shade | mr |
| Edge length | 11.2959 mm |
| Thickness | 4.7625 mm |
| Radius | 1.5875 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 135.10 excl. VAT
/ 10 pieces
£ 162.12 incl. VAT
- Usually arrives within 14 working days