References
Sandvik Coromant:CCGW060204S01520FWH 7105
Rubix:318A0933
Manufacturer :7105956
EAN:7323221304065

Product details : SANDVIK CCGW060204S01520FWH7105 BORON NITRIDE TOOL 7105956
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Insert Type | ccgw060204s01520fwh |
|---|---|
| Nuance/shade | 7105 |
| Edge length | 2.58 mm |
| Thickness | 2.381 mm |
| Radius | 0.4 mm |
| Insert Size | 6.35 mm |
Show UNSPSC/ECL@SS
£ 324.50 excl. VAT
/ 5 pieces
£ 389.40 incl. VAT
- Usually arrives within 14 working days
