References
Sandvik Coromant:CNMM 19 06 12-PR 4425
Rubix:297A8507
Manufacturer :7860738
EAN:7323225047067


Technical specifications
| Insert Type | iso turning insert (coromant iso) |
|---|---|
| Nuance/shade | t-max® p 4425 |
Product details : SANDVIK CNMM190612-PR4425 T-MAX P TURNING INVEIO 7860738
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | iso turning insert (coromant iso) |
|---|---|
| Nuance/shade | t-max® p 4425 |
| Edge length | 18.1 mm |
| Thickness | 6.35 mm |
| Radius | 1.2 mm |
| Insert Size | 19.05 mm |
Show UNSPSC/ECL@SS
£ 302.60 excl. VAT
/ 10 pieces
£ 363.12 incl. VAT
- Usually arrives within 14 working days