References
Sandvik Coromant:CCMT 06 02 08-PM 4335
Rubix:320A2669
Manufacturer :7080694
EAN:7323221185114

Product details : SANDVIK CCMT060208-PM4335 COROTURN INVEIO 7080694
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Insert Type | coroturn® 107 turning insert |
|---|---|
| Nuance/shade | pm |
| Edge length | 5.6 mm |
| Thickness | 2.38 mm |
| Radius | 0.79 mm |
| Insert Size | 6.35 mm |
Show UNSPSC/ECL@SS
£ 92.30 excl. VAT
/ 10 pieces
£ 110.76 incl. VAT
- Usually arrives within 14 working days
