References
Sandvik Coromant:CCGW09T304S02030F 7115
Rubix:318A1210
Manufacturer :7106075
EAN:7323221305154

Product details : SANDVIK CCGW09T304S02030F7115 BORON NITRIDE TOOL 7106075
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Insert Type | c (rhombic 80°) |
|---|---|
| Nuance/shade | 7115 |
| Edge length | 9 mm |
| Thickness | 3.97 mm |
| Radius | 0.4 mm |
| Insert Size | 9.52 mm |
Show UNSPSC/ECL@SS
£ 313.45 excl. VAT
/ 5 pieces
£ 376.14 incl. VAT
- Usually arrives within 14 working days
