References
Sandvik Coromant:CNMG 16 06 08-PM 4335
Rubix:254A3084
Manufacturer :7080824
EAN:7323221186517

Product details : SANDVIK CNMG 16 06 08-PM 4335 INSERT 7080824
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | cnmg 16 06 08 |
|---|---|
| Nuance/shade | pm |
| Edge length | 15.32 mm |
| Thickness | 6.35 mm |
| Radius | 0.7938 mm |
| Insert Size | 15.88 mm |
Show UNSPSC/ECL@SS
£ 223.70 excl. VAT
/ 10 pieces
£ 268.44 incl. VAT
- Usually arrives within 14 working days
