References
Sandvik Coromant:CCGW09T308S01530F 7135
Rubix:286A9884
Manufacturer :7586884
EAN:7323223812797
Product details : SANDVIK CCGW09T308S01530F 7135 7586884
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Edge length | 8.84 mm |
|---|---|
| Thickness | 3.97 mm |
| Radius | 0.8 mm |
| Insert Size | 9.53 mm |
Show UNSPSC/ECL@SS
£ 313.45 excl. VAT
/ 5 pieces
£ 376.14 incl. VAT
- Usually arrives within 14 working days

