References
Sandvik Coromant:CCMT 12 04 08-WM 4415
Rubix:319A4581
Manufacturer :7859101
EAN:7323225036429

Product details : SANDVIK CCMT120408-WM4415 COROTURN INVEIO 7859101
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Insert Type | indexable insert |
|---|---|
| Nuance/shade | wm (wiper) |
| Edge length | 12.0959 mm |
| Thickness | 4.7625 mm |
| Radius | 0.7938 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 177.80 excl. VAT
/ 10 pieces
£ 213.36 incl. VAT
- Usually arrives within 14 working days
