References
Sandvik Coromant:CNMG 19 06 16-PR 4425
Rubix:255A2569
Manufacturer :7860730
EAN:7323225046985


Technical specifications
| Insert Type | t‑max® p insert cnmg 19 06 16‑pr 4425 (rhombic 80°) |
|---|---|
| Nuance/shade | 4425 |
Product details : SANDVIK CNMG 19 06 16-PR4425 P INSERT FOR TURNING 7860730
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | t‑max® p insert cnmg 19 06 16‑pr 4425 (rhombic 80°) |
|---|---|
| Nuance/shade | 4425 |
| Edge length | 17.7439 mm |
| Thickness | 6.35 mm |
| Radius | 1.5875 mm |
| Insert Size | 19.05 mm |
Show UNSPSC/ECL@SS
£ 322.80 excl. VAT
/ 10 pieces
£ 387.36 incl. VAT
- Usually arrives within 14 working days