References
Sandvik Coromant:CNMG 19 06 24-MR 2220
Rubix:318A7798
Manufacturer :7231535
EAN:7323221715359


Technical specifications
| Insert Type | cnmg 19 06 24-mr t-max® p indexable insert (turning insert, rhombic 80°) |
|---|---|
| Nuance/shade | mr (chipbreaker / ruwbewerken) |
Product details : SANDVIK CNMG190624-MR2220 T-MAX P TURNING INVEIO 7231535
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | cnmg 19 06 24-mr t-max® p indexable insert (turning insert, rhombic 80°) |
|---|---|
| Nuance/shade | mr (chipbreaker / ruwbewerken) |
| Edge length | 16.9439 mm |
| Thickness | 6.35 mm |
| Radius | 2.3813 mm |
| Insert Size | 19.05 mm |
Show UNSPSC/ECL@SS
£ 297.80 excl. VAT
/ 10 pieces
£ 357.36 incl. VAT
- Usually arrives within 14 working days