References
Sandvik Coromant:CNMG 12 04 04-WF 4415
Rubix:287A2466
Manufacturer :7859243
EAN:7323225037846


Technical specifications
| Insert Type | coromant iso turning insert cnmg 12 04 04-wf 4415 |
|---|---|
| Nuance/shade | t-max® p (wf wiper/afwerking) |
Product details : SANDVIK CNMG 12 04 04-WF 4415 7859243
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | coromant iso turning insert cnmg 12 04 04-wf 4415 |
|---|---|
| Nuance/shade | t-max® p (wf wiper/afwerking) |
| Edge length | 12.5 mm |
| Thickness | 4.76 mm |
| Radius | 0.4 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 157.50 excl. VAT
/ 10 pieces
£ 189.00 incl. VAT
- Usually arrives within 14 working days