References
Sandvik Coromant:CCGX09T3L020-15FXA 7105
Rubix:317A9140
Manufacturer :7105968
EAN:7323221304188


Technical specifications
| Insert Type | coroturn® 107 turning indexable insert (ccgx09t3) |
|---|---|
| Nuance/shade | 15fxa (fxa spaanbreker) |
Product details : SANDVIK CCGX09T3L020-15FXA7105 BORON NITRIDE TOOL 7105968
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Insert Type | coroturn® 107 turning indexable insert (ccgx09t3) |
|---|---|
| Nuance/shade | 15fxa (fxa spaanbreker) |
| Edge length | 2.3 mm |
| Thickness | 3.97 mm |
| Radius | 1.9 mm |
| Insert Size | 9.525 mm |
Show UNSPSC/ECL@SS
£ 407.50 excl. VAT
/ 5 pieces
£ 489.00 incl. VAT
- Usually arrives within 14 working days