References
Sandvik Coromant:CCGW060204S01530F 7135
Rubix:286A9927
Manufacturer :7586882
EAN:7323223812773


Technical specifications
| Insert Type | coroturn® 107 insert (ccgw, 80° diamond shape) |
|---|---|
| Nuance/shade | 7135 |
Product details : SANDVIK CCGW060204S01530F 7135 7586882
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Insert Type | coroturn® 107 insert (ccgw, 80° diamond shape) |
|---|---|
| Nuance/shade | 7135 |
| Edge length | 6.448 mm |
| Thickness | 2.38 mm |
| Radius | 0.4 mm |
| Insert Size | 6.35 mm |
Show UNSPSC/ECL@SS
£ 282.30 excl. VAT
/ 5 pieces
£ 338.76 incl. VAT
- Usually arrives within 14 working days