References
Sandvik Coromant:CCGW060208S01020F 7115
Rubix:286A9924
Manufacturer :7106072
EAN:7323221305123

Product details : SANDVIK CCGW060208S01020F 7115 7106072
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Insert Type | ccgw (diamond 80°) |
|---|---|
| Nuance/shade | f |
| Edge length | 2.5 mm |
| Thickness | 2.3813 mm |
| Radius | 0.8 mm |
| Insert Size | 6.35 mm |
Show UNSPSC/ECL@SS
£ 282.30 excl. VAT
/ 5 pieces
£ 338.76 incl. VAT
- Usually arrives within 14 working days
