References
Sandvik Coromant:CCMT 06 02 04-UR 4425
Rubix:258A1504
Manufacturer :7861128
EAN:7323225050852

Product details : SANDVIK CCMT 06 02 04-UR 4425 INSERT FOR TURNING 7861128
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Insert Type | turntable |
|---|---|
| Nuance/shade | ur |
| Edge length | 6.048 mm |
| Thickness | 2.3813 mm |
| Radius | 0.3969 mm |
| Insert Size | 6.35 mm |
Show UNSPSC/ECL@SS
£ 101.80 excl. VAT
/ 10 pieces
£ 122.16 incl. VAT
- Usually arrives within 14 working days
