References
Sandvik Coromant:CCGW09T304S01520FWH 7105
Rubix:318A0104
Manufacturer :7105960
EAN:7323221304102


Technical specifications
| Insert Type | coroturn® 107 turning insert (indexable insert) |
|---|---|
| Nuance/shade | 7105 |
Product details : SANDVIK CCGW09T304S01520FWH7105 BORON NITRIDE TOOL 7105960
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Insert Type | coroturn® 107 turning insert (indexable insert) |
|---|---|
| Nuance/shade | 7105 |
| Edge length | 2.6 mm |
| Thickness | 3.97 mm |
| Radius | 0.4 mm |
| Insert Size | 9.525 mm |
Show UNSPSC/ECL@SS
£ 359.85 excl. VAT
/ 5 pieces
£ 431.82 incl. VAT
- Usually arrives within 14 working days