References
Sandvik Coromant:CNMM 12 04 08-PR 4415
Rubix:319A8894
Manufacturer :7859199
EAN:7323225037402
Product details : SANDVIK CNMM120408-PR4415 T-MAX P TURNING INVEIO 7859199
T-Max® P, turning insert
Technical specifications
Attributes
| Edge length | 8.5 mm |
|---|---|
| Thickness | 4.76 mm |
| Radius | 0.79 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 136.80 excl. VAT
/ 10 pieces
£ 164.16 incl. VAT
- Usually arrives within 14 working days

